Irwin Industrial Tools
585-10312
Unibit® High Speed Steel Fractional Self-Starting Step Drill
Item #101666697
- Step Drill Bit
- 1 Steps
- 1/4" Shank
- 3/8" Size Range
features
- Single flute cutting edge for greater control through steps
- Hex shank prevents slipping in drill chuck
- Also available with (TiN) coating for longer life
- SpeedPoint tip penetrates faster than previous Unibits and prevents walking
- Ideal for drilling holes into thin materials such as stainless steel, copper, brass, aluminum, plastic and laminates
| Size Range | 3/8 in |
| Shank | 1/4 in |
| No. of Steps | 1 |
| Weight | 0.15 LB |
