- Step Drill Set
- High Speed Steel
- 3 Pieces
- 1 Flute
- Factional Measurement
features
- Single flute cutting edge for greater control through steps
- Three flatted shank prevents slipping in drill chuck
- Non-skid self-starting tip eliminates skidding and the need for center punching
| Measurement Type | Fractional |
| No. of Pieces | 3 |
| Manufacturer Name | Irwin Unibit® |
| Type | High Speed Steel Set |
| No. of Flutes | 1 |
| Weight | 0.3 LB |

