Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Thread Pitch Gauge

585-11018

Thread Pitch Gauge
Item #101666532
  • Leaf Standard Thread Pitch Gauge
  • 18 Gauges
Thread Pitch Gauge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Leaf Standard Thread Pitch Gauge
  • 18 Gauges

features

  • Standard thread pitch gauge measures the number of threads per inch
  • Metric thread pitch gauge measures the distance between threads in millimeters
  • Quality construction for long life and accurate readings
Style Leaf Standard Thread Pitch Gauge
No. of Arms 18
Weight 1.15 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison