Irwin Industrial Tools
585-11103
Unibit® High Speed Steel Metric Self-Starting Step Drill
Item #101665299
- Step Drill Bit
- 7 Steps
- 3/8" Shank
- 6 mm to 18 mm Size Range
features
- Ideal for drilling holes into thin materials such as stainless steel, copper, brass, aluminum, plastic and laminates
- Single flute cutting edge for greater control through steps
- Three flatted shank prevents slipping in drill chuck
- Also available with titanium nitride coating for longer life
- SpeedPoint tip penetrates faster than previous Unibits and prevents walking
| Size Range | 6 mm to 18 mm |
| Trade Mark | Power Team® |
| No. of Steps | 7 |
| Shank | 3/8 in |
| Increment (Length) | 2 mm |
| Weight | 0.3 LB |
