Irwin Industrial Tools
585-11104
Unibit® High Speed Steel Metric Self-Starting Step Drill
Item #101668685
- Step Drill Bit
- 10 Steps
- 3/8" Shank
- 4 mm to 22 mm Size Range
features
- Ideal for drilling holes into thin materials such as stainless steel, copper, brass, aluminum, plastic and laminates
- Single flute cutting edge for greater control through steps
- Three flatted shank prevents slipping in drill chuck
- Also available with titanium nitride coating for longer life
- SpeedPoint tip penetrates faster than previous Unibits and prevents walking
| Increment (Length) | 2 mm |
| Shank | 3/8 in |
| Size Range | 4 mm to 22 mm |
| No. of Steps | 10 |
| Weight | 0.3 LB |
