- Spiral Extractor & Drill Bit Set
- 10 Pieces
- Bits Range from 5/64" to 19/64"
- Screw Extractor Size Range From EX-1 to EX-5
features
- Designed to remove broken studs, bolts, socket screws and fittings
- Aggressive left hand spiral design for extra gripping power
- Spiral flutes are designed to embed themselves deeper into the metal as you turn the tool, so as the fastener resistance increases, the extractor's grip increases
- Extractor size and recommended drill bit size are etched on each tool
- Set includes metal index case
includes
- Spiral flute screw extractors in sizes: EX-1, EX-2, EX-3, EX-4, EX-5
- Drill bits in sizes: 5/64", 7/64", 5/32", 1/4", 19/64"
| Bit Size | 5/64 in, 7/64 in, 1/4 in, 19/64 in |
| No. of Pieces | 10 |
| Package Type | Metal Index Case |
| Screw Extractor Size | EX-1, EX-2, EX-3, EX-4, EX-5 |
| Weight | 0.88 LB |

