- Spiral Extractor & Drill Bit Set
- 35 Pieces
- Bits Range from 5/64" to 1/2"
- Screw Extractor Size Range From EX-1 to EX-6 and 1/8" to 1/2"
features
- Designed to remove broken studs, bolts, socket screws and fittings
- Aggressive left hand spiral design for extra gripping power
- Spiral flutes are designed to embed themselves deeper into the metal as you turn the tool, so as the fastener resistance increases, the extractor's grip increases
- Extractor size and recommended drill bit size are etched on each tool
- Set includes plastic case
includes
- Spiral flute screw extractors in sizes: EX-1, EX-2, EX-3, EX-4, EX-5, EX-6
- Multi spline extractors in sizes: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16, 15/32, 1/2"
- Drill bits in sizes: 5/64", 7/64", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 19/64", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
| Bit Size | 5/64 in, 7/64 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 19/64 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in |
| Package Type | Plastic Case |
| No. of Pieces | 35 |
| Screw Extractor Size | 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in, EX-1, EX-2, EX-3, EX-4, EX-5, EX-6 |
| Weight | 3.75 LB |

