- HANSON® Machine Screw Tap
- Plug Type
- 8-32 NC Right Hand Thread
- High Carbon Steel
- Bulk
| Right / Left Hand | Right Hand |
| Packaging | Bulk |
| No. of Flutes | 4 |
| Threads per Inch | 32 |
| Size Type | Machine Screw |
| Thread Type | NC |
| Tap Size | #8 |
| Material | High Carbon Steel |
| Chamfer Type | Plug |
| Thread Size & Type | 8-32 NC |
| Weight | 0.02 LB |

