- Circular Saw Blade
- 7 1/4" Blade Diameter
- 150 Number of Teeth
- 5/8" Arbor Hole Size
- 0.063" Kerf
features
- Precision ground teeth for smooth, accurate cuts
- Fully hardened plate runs truer longer
- Heavy gauge high carbon steel for extended life
| Applicable Materials | Wood |
| Arbor Hole Size | 5/8 in |
| No. of Teeth | 150 |
| Tooth Angle | 2 ° |
| Tooth Shape | Top/Face |
| Grind | Top/Face |
| Application | Hollow Ground Plywood, OSB, Veneer, Plastic |
| Kerf | 0.063 in |
| Type | Circular Saw Blade |
| Teeth Per Inch | 150 |
| Blade Dia. | 7 1/4 in |
| Cutting Edge Material | Carbon Steel |
| Packing Type | Carded |
| Weight | 0.74 LB |

