- Circular Saw Blade
- 6 1/2" Blade Diameter
- 140 Number of Teeth
- 5/8" Arbor Hole Size
- 0.079" Kerf
features
- Precision ground teeth for smooth, accurate cuts
- Fully hardened plate runs truer longer
- Heavy gauge high carbon steel for extended life
| Blade Dia. | 6 1/2 in |
| Packing Type | Carded |
| Grind | Top/Face |
| Application | Plywood, OSB, Veneer, Plastic |
| Teeth Per Inch | 140 |
| No. of Teeth | 140 |
| Kerf | 0.079 in |
| Tooth Angle | 4 ° |
| Type | Circular Saw Blade |
| Cutting Edge Material | Carbon Steel |
| Applicable Materials | Wood |
| Arbor Hole Size | 5/8 in |
| Tooth Shape | Top/Face |
| Weight | 0.01 LB |

