- Circular Saw Blade
- 10" Blade Diameter
- 180 Number of Teeth
- 5/8" Arbor Hole Size
- 0.094" Kerf
features
- Precision ground teeth for smooth, accurate cuts
- Fully hardened plate runs truer longer
- Heavy gauge high carbon steel for extended life
| Application | Plywood, OSB, Veneer, Plastic |
| Tooth Shape | Top/Face |
| Arbor Hole Size | 5/8 in |
| Blade Dia. | 10 in |
| Applicable Materials | Wood |
| Type | Circular Saw Blade |
| Teeth Per Inch | 180 |
| Packing Type | Carded |
| Grind | Top/Face |
| Cutting Edge Material | Carbon Steel |
| Kerf | 0.094 in |
| No. of Teeth | 180 |
| Tooth Angle | 2 ° |
| Weight | 8.45 LB |

