- Thread Pitch Gauge
- 16 Blades
features
- Standard thread pitch gauge measures the number of threads per inch
- Metric thread pitch gauge measures the distance between threads in millimeters
- Quality construction for long life and accurate readings
| Measuring System | Inch/Metric |
| Type | Thread Gauges |
| No. of Blades | 16 |
| Weight | 0.06 LB |

