- Adjustable Tap & Reamer Wrench
- For Tapes #0 to 1/2"
- Straight
features
- Straight handle design provides greater leverage, especially when using larger diameter tapes
- Designed for use with taps, reamers, screw extractors and other tools with a square shank
| Inch/Metric | Inch |
| Wrench Opening | #0 to 1/2 in |
| Handle Type | Straight |
| Wrench Type | Adjustable |
| Weight | 0.44 LB |

