- HANSON® Machine Screw Tap
- Bottoming Type
- 3-56 NF Right Hand Thread
- High Carbon Steel
- Bulk
| Tap Size | #3 |
| Threads per Inch | 56 |
| Chamfer Type | Bottoming |
| Size Type | Machine Screw |
| Right / Left Hand | Right Hand |
| Packaging | Bulk |
| No. of Flutes | 3 |
| Thread Size & Type | 3-56 NF |
| Thread Type | NF |
| Material | High Carbon Steel |
| Weight | 0.02 LB |

