- HANSON® Machine Screw Tap
- Bottoming Type
- 5-40 NC Right Hand Thread
- High Carbon Steel
- Bulk
| No. of Flutes | 3 |
| Thread Type | NC |
| Right / Left Hand | Right Hand |
| Packaging | Bulk |
| Thread Size & Type | 5-40 NC |
| Chamfer Type | Bottoming |
| Material | High Carbon Steel |
| Tap Size | #5 |
| Size Type | Machine Screw |
| Threads per Inch | 40 |
| Weight | 0.05 LB |

