- Offset Handle Adjustable Tap & Reamer Handle
- For Tapes #0 to 1/2"
- Straight
features
- Straight handle design provides greater leverage, especially when using larger diameter tapes
| Handle Type | Straight |
| Wrench Type | Adjustable |
| Inch/Metric | Inch |
| Wrench Opening | #0 to 1/2 in |
| Weight | 1.4 LB |

