- Adjustable Guide Die Stock Handle
- For Tapes 2"
- Straight
features
- Maintains alignment for accurate, straight threading
| Handle Type | Straight |
| Wrench Type | Adjustable |
| Wrench Opening | 2 in |
| Inch/Metric | Inch |
| Weight | 1.71 LB |
| Handle Type | Straight |
| Wrench Type | Adjustable |
| Wrench Opening | 2 in |
| Inch/Metric | Inch |
| Weight | 1.71 LB |