Skip to content Skip to navigation menu
Two-in-One Tap Wrench

585-12450

Two-in-One Tap Wrench
Item #101659155
  • Two-in-One Tap Wrench
  • For Tapes 1/4" to 1/2"
  • Straight
Two-in-One Tap Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Two-in-One Tap Wrench
  • For Tapes 1/4" to 1/2"
  • Straight

features

  • Designed for use with taps and on many other tools to be turned by hand
  • Adjusted and tightened to size by twisting knurled nut
  • Additional holding jaws are recessed inside hole for gripping onto smaller sized taps
  • T-handle may be extended full length in either direction for more leverage
Handle Type Straight
Wrench Opening 1/4 in to 1/2 in
Wrench Type Tappet
Inch/Metric Inch
Weight 0.09 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison