- Adjustable Tap & Reamer Wrench
- For Tapes 1/4" to 1"
- Straight
features
- Straight handle design provides greater leverage, especially when using larger diameter tapes
- Designed for use with taps, reamers, screw extractors and other tools with a square shank
| Handle Type | Straight |
| Inch/Metric | Inch |
| Wrench Opening | 1/4 in to 1 in |
| Wrench Type | Tappet |
| Weight | 2.29 LB |

