- Circular Saw Blade
- 5 3/8" Blade Diameter
- 18 Number of Teeth
- 10 mm Arbor Hole Size
- 0.063" Kerf
features
- Ultra thin kerf for more cuts per charge
- Face ground carbide teeth for fast, clean cuts
- Aggressive hook angle for fast cuts
- Construction carbide teeth for longer life
| Application | Framing/Ripping |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Grind | ATB |
| Applicable Materials | Wood |
| Kerf | 0.063 in |
| No. of Teeth | 18 |
| Blade Dia. | 5 3/8 in |
| Type | Saw Blade, Circular Saw Blade |
| Arbor Hole Size | 10 mm |
| Tooth Angle | 25 ° |
| Cutting Edge Material | Carbide |
| Packing Type | Carded |
| Brand Name | Marathon® |
| Weight | 0.35 LB |

