- Marathon Portable Corded Circular Saw Blade
- 7 1/4" Blade Diameter
- 20 ° Tooth Angle
- 40 Number of Teeth
- 0.067" Kerf
applications
- Trim/finish
features
- New and improved design
- Every other tooth is thinner for faster cuts
- New heat vent/expansion slot design reduces vibration for longer life and straighter cuts
- Construction grade carbide teeth for longer life
- Reinforced shoulder for added durability
- Fully hardened plate runs truer longer
| Packing Type | Carded |
| Brand Name | Marathon® |
| Kerf | 0.067 in |
| Type | Saw Blade |
| Arbor Hole Size | 5/8 in |
| Cutting Edge Material | Carbide |
| Tooth Angle | 20 ° |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Blade Dia. | 7 1/4 in |
| Applicable Materials | Wood |
| Application | Trim/Finish |
| No. of Teeth | 40 |
| Weight | 0.52 LB |

