- Circular Saw Blade
- 10" Blade Diameter
- 5/8" Diamond Arbor Hole Size
- 0.095" Kerf
- 60 Number of Teeth
applications
- Trim/finish
| Packing Type | Carded |
| Tooth Angle | 15 ° |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Blade Dia. | 10 in |
| Applicable Materials | Wood |
| Kerf | 0.095 in |
| No. of Teeth | 60 |
| Arbor Hole Size | 5/8 in |
| Type | Circular Saw Blade |
| Grind | ATB |
| Arbor Hole Type | Diamond |
| Weight | 1.72 LB |

