- Marathon Miter & Table Saw Blades
- 12" Blade Diameter
- 20 ° Tooth Angle
- 40 Number of Teeth
- 0.098" Kerf
applications
- General purpose
features
- #400 grit diamond ground teeth for a smooth finish
- Precision tensioned and balanced blade for an accurate cut
- Construction grade carbide teeth for longer life
- Thin kerf for fast cuts
| Tooth Angle | 20 ° |
| Applicable Materials | Wood |
| Type | Saw Blade |
| Arbor Hole Size | 1 in |
| Kerf | 0.098 in |
| No. of Teeth | 40 |
| Grind | #400 |
| Brand Name | Marathon® |
| Blade Dia. | 12 in |
| Packing Type | Carded |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Weight | 2.7 LB |

