- Circular Saw Blade
- 10" Blade Diameter
- 24 Number of Teeth
- 5/8" Diamond Arbor Hole Size
- 0.102" Kerf
applications
- Framing/ripping
features
- The best value for an economy blade
- Corrosion-resistant coating helps prevent rusting
- Precision ground teeth for smooth, accurate cuts
- Slots for straighter cuts
| Tooth Shape | Alternate Top Bevel (ATB) |
| Blade Dia. | 10 in |
| No. of Teeth | 24 |
| Packing Type | Carded |
| Tooth Angle | 22 ° |
| Type | Circular Saw Blade |
| Arbor Hole Type | Diamond |
| Kerf | 0.102 in |
| Applicable Materials | Wood |
| Coating | Corrosion Resistant |
| Arbor Hole Size | 5/8 in |
| Grind | ATB |
| Weight | 0.79 LB |

