Irwin Industrial Tools
585-15101
Unibit® Fractional Titanium Nitride Coated Step Drills
Item #101667896
- Unibit® Fractional Titanium Nitride Coated Step Drills
- 1/8" to 1/2" Hole Size
- 1/4" Shank
- 13 Steps
features
- Ideal for drilling holes into thin materials such as stainless steel, copper, brass, aluminum, plastic and laminates
- Single flute cutting edge for greater control through steps
- Three flatted shank prevents slipping in drill chuck
- SpeedPoint tip penetrates faster than previous Unibits and prevents walking
| Diameter | 1/8 in to 1/2 in |
| Shank | 1/4 in |
| No. of Steps | 13 |
| Increment (Length) | 1/32 in |
| Weight | 0.2 LB |
