Irwin Industrial Tools
585-15104
Unibit® Fractional Titanium Nitride Coated Step Drills
Item #101656342
- Unibit® Fractional Titanium Nitride Coated Step Drills
- 3/16" to 7/8" Hole Size
- 3/8" Shank
- 12 Steps
features
- Ideal for drilling holes into thin materials such as stainless steel, copper, brass, aluminum, plastic and laminates
- Single flute cutting edge for greater control through steps
- Three flatted shank prevents slipping in drill chuck
- SpeedPoint tip penetrates faster than previous Unibits and prevents walking
| Diameter | 3/16 in to 7/8 in |
| Shank | 3/8 in |
| Increment (Length) | 1/16 in |
| No. of Steps | 12 |
| Weight | 0.3 LB |
