- Circular Saw Blade
- 7 1/4" Blade Diameter
- 24 Number of Teeth
- 5/8" Diamond Arbor Hole Size
- 0.087" Kerf
applications
- Framing/Ripping/Decking
features
- The best value for an economy blade
- Corrosion-resistant coating helps prevent rusting
- Precision ground teeth for smooth, accurate cuts
- Slots for straighter cuts
| Type | Saw Blade, Circular Saw Blade |
| Grind | ATB |
| No. of Teeth | 24 |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Cutting Edge Material | Carbide |
| Blade Dia. | 7 1/4 in |
| Application | Framing/Ripping |
| Coating | Corrosion Resistant |
| Kerf | 0.087 in |
| Brand Name | Sprint® |
| Packing Type | Carded |
| Applicable Materials | Wood |
| Tooth Angle | 19 ° |
| Arbor Hole Size | 5/8 in |
| Arbor Hole Type | Diamond |
| Weight | 0.65 LB |

