- Circular Saw Blade
- 6 1/2" Blade Diameter
- 40 Number of Teeth
- 5/8" Diamond Arbor Hole Size
- 0.087" Kerf
applications
- Trim/finish
features
- The best value for an economy blade
- Corrosion-resistant coating helps prevent rusting
- Precision ground teeth for smooth, accurate cuts
- Slots for straighter cuts
| Tooth Angle | 19 ° |
| Arbor Hole Type | Diamond |
| Arbor Hole Size | 5/8 in |
| Coating | Corrosion Resistant |
| Packing Type | Carded |
| No. of Teeth | 40 |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Kerf | 0.087 in |
| Applicable Materials | Wood |
| Type | Circular Saw Blade |
| Blade Dia. | 6 1/2 in |
| Grind | ATB |
| Weight | 0.662 LB |

