- HANSON® Fractional Tap
- Bottoming Type
- 5/16-32 NEF Right Hand Thread
- High Carbon Steel
- Bulk
| Threads per Inch | 32 |
| Tap Size | 5/16 in |
| Size Type | Fractional |
| Chamfer Type | Bottoming |
| Thread Type | NEF |
| Thread Size & Type | 5/16-32 NEF |
| Right / Left Hand | Right Hand |
| Material | High Carbon Steel |
| No. of Flutes | 4 |
| Packaging | Bulk |
| Weight | 0.15 LB |

