- Circular Saw Blade
- 7 1/4" Blade Diameter
- 6 Number of Teeth
- 5/8" Diamond Arbor Hole Size
- 0.079" Kerf
applications
- Fiber Cement
| Kerf | 0.079 in |
| Arbor Hole Type | Diamond |
| No. of Teeth | 6 |
| Packing Type | Carded |
| Cutting Edge Material | Polyctystalline Diamond-Tipped |
| Tooth Angle | 15 ° |
| Arbor Hole Size | 5/8 in |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Type | Circular Saw Blade |
| Blade Dia. | 7 1/4 in |
| Grind | ATB |
| Weight | 5.9 LB |

