- HANSON® Metric Tap
- Plug Type
- M16 x 1.5 Right Hand Thread
- High Carbon Steel
- Bulk
| Tap Size | M16 |
| No. of Flutes | 4 |
| Thread Size & Type | M16 x 1.5 |
| Thread Type | Metric |
| Material | High Carbon Steel |
| Size Type | Metric |
| Right / Left Hand | Right Hand |
| Chamfer Type | Plug |
| Packaging | Bulk |
| Thread Pitch | 1.5 mm |
| Weight | 0.19 LB |

