- HANSON® Metric Tap
- Bottoming Type
- M5 x 0.9 Right Hand Thread
- High Carbon Steel
- Bulk
| No. of Flutes | 4 |
| Material | High Carbon Steel |
| Packaging | Bulk |
| Tap Size | M5 |
| Chamfer Type | Bottoming |
| Right / Left Hand | Right Hand |
| Thread Pitch | 0.9 mm |
| Thread Type | Metric |
| Size Type | Metric |
| Thread Size & Type | M5 x 0.9 |
| Weight | 0.1 LB |

