- HANSON® Metric Tap
- Bottoming Type
- M24 x 3 Right Hand Thread
- High Carbon Steel
- Bulk
| Thread Type | Metric |
| Thread Size & Type | M24 x 3 |
| Material | High Carbon Steel |
| Packaging | Bulk |
| Thread Pitch | 3 mm |
| No. of Flutes | 4 |
| Tap Size | M24 |
| Chamfer Type | Bottoming |
| Size Type | Metric |
| Right / Left Hand | Right Hand |
| Weight | 0.55 LB |

