- Circular Saw Blade
- 6 1/2" Blade Diameter
- 18 Number of Teeth
- 5/8" Arbor Hole Size
- 0.063" Kerf
features
- Ultra thin kerf for more cuts per charge
- Face ground carbide teeth for fast, clean cuts
- Aggressive hook angle for fast cuts
- Construction carbide teeth for longer life
| No. of Teeth | 18 |
| Application | Framing/Ripping |
| Tooth Angle | 25 ° |
| Type | Saw Blade, Circular Saw Blade |
| Cutting Edge Material | Carbide |
| Kerf | 0.063 in |
| Grind | ATB |
| Applicable Materials | Wood |
| Arbor Hole Size | 5/8 in |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Brand Name | Marathon® |
| Packing Type | Bulk |
| Blade Dia. | 6 1/2 in |
| Weight | 0.382 LB |

