- Circular Saw Blade
- 7 1/4" Blade Diameter
- 40 Number of Teeth
- 5/8" Diamond Arbor Hole Size
- 0.071" Kerf
applications
- Trim/finish
| Tooth Angle | 20 ° |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Grind | ATB |
| Kerf | 0.071 in |
| Type | Saw Blade, Circular Saw Blade |
| Arbor Hole Type | Diamond |
| Cutting Edge Material | Carbide |
| Blade Dia. | 7 1/4 in |
| Application | Trim/Finish |
| Packing Type | Bulk |
| Arbor Hole Size | 5/8 in |
| No. of Teeth | 40 |
| Brand Name | Marathon® |
| Applicable Materials | Wood |
| Weight | 23.0 LB |

