- 41 Piece
- Machine Screw & Fractional Size Tap & Die Set
- w/Tap & Die Wrenches
- w/Plastic Case & Tray
features
- Machine screw and fractional sizes: #4 to 1/2"
- Hinged plastic case with removable tray
| Model No. | N/A |
| Die Stock No. | N/A |
| Size (text) | #4 - 1/2 in & 1/8 in-27 |
| No. of Pieces | 41 |
| Die Stock Length | N/A |
| Weight | 4.25 LB |
| NSN Number | 5136-01-431-1778 |

