- 41 Piece
- Fractional/Metric Tap & Die Set
- w/Tap & Die Wrench
- w/Plastic Case
description
- A comprehensive set for the automotive mechanic. Covers all common sizes in both metric and SAE, and more. Set comes organized in a rugged, hinged plastic case.
| Die Stock No. | N/A |
| Size (text) | #4 - # 12, 1/4 in - 1/2 in, 3 mm - 12 mm, 1/8 NPT & BSP |
| Model No. | N/A |
| Die Stock Length | N/A |
| No. of Pieces | 76 |
| Weight | 8.1 LB |
| NSN Number | 5136-01-431-1811 |

