- Fractional Drill
- 17/64 in
- Black Oxide Finish
- Screw Machine Length Type
applications
- Industrial Applications, MRO, Automotive, Machine Shop
features
- Shorter length for increased strength and rigidity
- Also known as "stubbies"
| Point Angle | 135 ° |
| Size Type | Fractional, Equal Ends |
| Finish | Black Oxide |
| Drill Size | 17/64 in |
| Material | HSS |
| No. of Flutes | 2 |
| Flute Length | 1 7/16 in |
| Drill Style | Split Point |
| Overall Length | 2.625 in |
| Drill Length Type | Screw Machine |
| Shank Type | Cylinder |
| Spiral Angle | CW |
| Weight | 0.08 LB |

