- Fractional Drill
- 15/32 in
- Black Oxide Finish
- Screw Machine Length Type
applications
- Industrial Applications, MRO, Automotive, Machine Shop
features
- Shorter length for increased strength and rigidity
- Also known as "stubbies"
| Size Type | Fractional, Equal Ends |
| Shank Type | Cylinder |
| Drill Length Type | Screw Machine |
| No. of Flutes | 2 |
| Overall Length | 3.625 in |
| Material | HSS |
| Flute Length | 2 1/8 in |
| Finish | Black Oxide |
| Drill Size | 15/32 in |
| Drill Style | Split Point |
| Point Angle | 135 ° |
| Spiral Angle | CW |
| Weight | 0.05 LB |

