- Cobalt M-42 Metal Index Drill Bit Set
- 29 Pieces
- Sizes Range From 1/16" to 1/2" in 1/64" Increments
- 135 ° Point Angle
features
- Constructed of M-42 8% cobalt high speed steel for super abrasive resistance in tough metals
- Cobalt steel extends cutting edge life and maintains cutting life after resharpening
- Extra hard drill for greater wear
- 135° split point tip starts on contact, cuts with less force
- Rubber overmolded case protects kit if dropped
- Tap and drill selection chart for convenient reference
- Automatic indexing for easy bit access and identification
- Removable cartridges: easy to carry bits from case to worksite
- Sizes include 1/16" to 1/2" in 1/64" increments
| No. of Pieces | 29 |
| Point Angle | 135 ° |
| Size Range | 1/16" to 1/2" |
| Increment (Length) | 1/64 in |
| Type | Cobalt M42 HSS Fractional |
| Weight | 4.52 LB |

