- Titanium Metal Index Drill Bit Set
- 29 Pieces
- Sizes Range From 1/16" to 1/2" in 1/64" Increments
- 135 ° Point Angle
features
- Titanium nitride coating extends cutting edge life up to 6x
- 135° split point tip starts on contact, cuts with less force
- Reduced shank above 3/8" allows the use of larger drill bits in a 3/8" chuck
- Tap and drill selection chart for convenient reference
- Automatic indexing for easy bit access and identification
- Removable cartridges: easy to carry bits from case to worksite
- Sizes include 1/16" to 1/2" in 1/64" increments
| Point Angle | 135 ° |
| Type | TiN HSS Fractional |
| Increment (Length) | 1/64 in |
| Size Range | 1/16" to 1/2" |
| No. of Pieces | 29 |
| Weight | 4.75 LB |

