- Fractional Drill
- 11/32 in
- Black Oxide, Gold Oxide Finish
- Jobber Length Type
features
- Accurate drilling without center punch
- Laser-etched markings for easy identification
- High speed steel features a black shank and gold flute
- Split point begins drilling immediately, minimizing bit "walk"
| Shank Type | Straight 3-Flatted |
| Drill Style | Split Point |
| Drill Size | 11/32 in |
| Flute Length | 3 7/16 in |
| Overall Length | 4.75 in |
| Drill Length Type | Jobber |
| Point Angle | 135 ° |
| Finish | Black Oxide, Gold Oxide |
| Size Type | Fractional, Equal Ends |
| Material | HSS |
| Weight | 0.09 LB |

