- Drill Bit
- High Speed Steel
- Fractional
- Standard Twist Drill
- 135° Point Angle
features
- High speed steel features a black shank and gold flute
- Heavy-duty web construction for strength and durability
- 135° split point begins drilling immediately, minimizing bit "walk"
- Accurate drilling without a center punch, for general metal drilling
| Overall Length | 5.75 in |
| Manufacturer Name | Irwin® |
| Drill Length Type | Jobber |
| Size Type | Fractional |
| Point Angle | 135 ° |
| Flute Length | 4 5/16 in |
| Material | High Speed Steel |
| Drill Size | 15/32 in |
| Drill Style | Standard Twist Drill |
| Weight | 0.2 LB |

