- Left-Hand Cobalt High Speed Steel Drill Bit Sets
- 5 Pieces
- Sizes Range From 5/64" to 7/64"
- 135 ° Point Angle
features
- Constructed of M-42 8% cobalt high speed steel for super abrasive resistance in tough metals
- Heavy duty spiral flute design produces faster chip ejection
- Shorter cutting lips reduce torque for drilling in high tensile strength materials
- 135° split point reduces feed pressure for easier penetration without work hardening
- Ideal for use with screw extractors
| Type | Cobalt M42 HSS Fractional |
| Size Range | 5/64" to 7/64" |
| Point Angle | 135 ° |
| No. of Pieces | 5 |
| Weight | 1.2 LB |

