- Fractional Drill
- 7/16 in
- Gold Oxide Finish
- Mechanic Length Type
features
- Tough metal drilling, made for drilling into hardened steel bolts for creating pilot holes for screw extractors
- 8% cobalt alloyed for higher heat and abrasion resistance
- Shorter drill for additional strength
- Heavy-duty web construction for strength and durability
| Flute Length | 2 5/8 in |
| Size Type | Fractional, Equal Ends |
| Drill Style | Split Point |
| Overall Length | 5.5 in |
| Point Angle | 135 ° |
| Drill Length Type | Mechanic |
| Finish | Gold Oxide |
| Shank Type | Cylinder |
| Material | HSS-E (Co-M42) |
| No. of Flutes | 2 |
| Drill Size | 7/16 in |
| Spiral Angle | CCW |
| Weight | 0.11 LB |

