Irwin Industrial Tools
585-314015
Black Oxide HSS Fractional Straight Shank Jobber Length
Item #102015070
- Drill Bit Set
- 15 Pieces
- HSS Fractiona
- 1/16" to 3/8" Size Range
- Black Oxide Finish
features
- Durable rubber sided case for added impact resistance
- Sliding latch design provides added security
- 135° split point prevents walking
- Black oxide coating resists corrosion
| Size Range | 1/16 in to 3/8 in |
| Type | HSS Fractiona |
| No. of Pieces | 15 |
| Finish | Black Oxide |
| Point Angle | 135 ° |
| Weight | 1.04 LB |
