- Black Oxide Drill Bit Set
- 18 Pieces
- Sizes Range From 1/16" to 1/2"
- 135 ° Point Angle
features
- Durable rubber sided case for added impact resistance
- Sliding latch design provides added security
- 135° split point prevents walking
- Black oxide coating resists corrosion
includes
- 1/16" (2), 5/64", 3/32" (2), 7/64", 1/8" (2), 9/64", 5/32", 11/16", 3/16", 13/64", 7/32", 1/4", 5/16", 3/8" and 1/2"
| Point Angle | 135 ° |
| Type | Black Oxide HSS Fractional Jobber Length |
| Size Range | 1/16" to 1/2" |
| No. of Pieces | 18 |
| Weight | 1.58 LB |

