- Drill Bit Set
- 15 Pieces
- HSS Fractiona
- 1/16" to 3/8" Size Range
- Cobalt Finish
features
- Constructed of M-42 8% cobalt high speed steel for super abrasive resistance in tough metals
- 135° split point reduces feed pressure for easier penetration without work hardening
- Durable rubber sided case for added impact resistance
- Sliding latch design provides added security
- Available with a variety of drill bit types and piece count configurations
| No. of Pieces | 15 |
| Size Range | 1/16 in to 3/8 in |
| Finish | Cobalt |
| Point Angle | 135 ° |
| Type | HSS Fractiona |
| Weight | 0.78 LB |

