- SDS-plus® Standard Tip Drill Bit
- 5/32" x 6 in
- 4" Flute
| Cutting Dia. | 0.15625 in |
| Type | Drill Bit |
| Flute Length | 4 in |
| Overall Length | 6 in |
| Weight | 0.09 LB |
| Cutting Dia. | 0.15625 in |
| Type | Drill Bit |
| Flute Length | 4 in |
| Overall Length | 6 in |
| Weight | 0.09 LB |