- SDS-plus® Standard Tip Drill Bit
- 3/16" x 4 in
- 2" Flute
| Cutting Dia. | 0.1875 in |
| Overall Length | 4 in |
| Type | Drill Bit |
| Flute Length | 2 in |
| Weight | 0.07 LB |
| Cutting Dia. | 0.1875 in |
| Overall Length | 4 in |
| Type | Drill Bit |
| Flute Length | 2 in |
| Weight | 0.07 LB |